Circuit breaker enclosure, PowerPacT J, 150A to 250A, Type 1, surface mount

Item #: 153336

Cat #: JD250S

UPC: 785901599241

Sign In or Register to view pricing and more.
Circuit breaker enclosure, PowerPacT J, 150A to 250A, Type 1, surface mount

Overview

Circuit breaker enclosure, PowerPacT J, 150A to 250A, Type 1, surface mount
The enclosures for the family of PowerPact circuit breakers H- through Q-frame are cULus listed unless otherwise noted. The enclosures are suitable for service entrance equipment when neutral assembly is installed. The short circuit current rating of the enclosed circuit breakers is equal to the rating of the circuit breaker installed unless otherwise noted. All enclosures will accept 100% rated circuit breakers unless otherwise noted.  This is a Powerpact H and J Circuit Breaker enclosure can accept 3 pole circuit breakers that has a current rating of 15-250A and is NEMA 1 enclosure. This enclosure is for powerpact H and J frame breakers. This product comes with an 18 month warranty.
Also known as: 785901599241, JD250S

Specifications

Poles: 3
Amps: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 250
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)