Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue, Pack of 100

Item #: 15332

Cat #: 2RB14

UPC: 786210800202

Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Blue, Package of 100. **Order in Multiples of 100**
Sign In or Register to view pricing and more.

No associated products found.

Overview

Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Blue, Package of 100. **Order in Multiples of 100**
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210800202, 2RB14

Specifications

Color: Blue, Yellow
Material: Copper, Nylon
Volts AC: 600
Allowable Gauge Range: 12 - 10
Color: Blue, Yellow
Volts AC: 600
Material: Copper, Nylon
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)