Drive, 480VAC, 3PH, 167A, 100HP, PowerFlex DC

Item #: 153314

Cat #: 20P41AD167RA0NNN

UPC: 820919818509

Documents & Guides
Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 167 Amps, 100 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, PowerFlex DC, 480 Volt AC, 3-Phase, 167 Amps, 100 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
PowerFlex DC Drive, 480 VAC, 3 PH, 167 Amps, 100 HP, IP20, NEMA/UL Type Open, with conformal coating, No HIM (Blank Plate), User Manual, No Communication Module
Also known as: 820919818509, 20P41AD167RA0NNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 100
Mounting: Surface
Type: General Purpose, Drive
IP/NEMA Rating: IP20
Amps: 167
Phase: 3
Horsepower: 100
Type: General Purpose, Drive
Amps: 167
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)