DC Drive, 460VAC, 3 PH, 52A, 30HP/22kW, IP20, Open, No HIM, No Communication Module

Item #: 153309

Cat #: 20P41AD052RA0NNN

UPC: 820919837876

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex, DC Drive, 460 Volt AC, 3-Phase, 52 Amp, 100 Horse Power, 22 kWatt, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module

Overview

PowerFlex, DC Drive, 460 Volt AC, 3-Phase, 52 Amp, 100 Horse Power, 22 kWatt, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
The PowerFlex® DC drive (20P) provides digital control for precise speed and current regulation, easy programmability, extensive diagnostics, and non-regenerative or regenerative operation. PowerFlex DC drives can run various applications, including extruder operations, finishing, drawing, and coating. The PowerFlex DC drive can effectively control applications that exhibit shock loads, high inertia, rapid acceleration and deceleration rates, or continuous regeneration. These features of the PowerFlex DC drive make it an excellent choice for existing DC machinery upgrades. The compact design of this drive includes a fully contained power module and a common control structure for the entire range of horsepower. And, to make connectivity even easier, the PowerFlex DC drive provides a standard DPI™ interface that is compatible with all PowerFlex DPI communication products.
Also known as: 820919837876, 20P41AD052RA0NNN

Specifications

Type: AC Drive
Type: AC Drive

Customer Reviews

No reviews for this product
(0)