Wireway 90° Elbow, Type 12, Lay-In, Counterclockwise Opening, 4" x 4", Gray

Item #: 15330

Cat #: F44LE9KOKT

UPC: 783510198008

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Lay-In, Counterclockwise Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch

Overview

Wireway 90° Elbow, NEMA Type 12, Lay-In, Counterclockwise Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 x 4 Inch
Also known as: 783510198008, F44LE9KOKT

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)