Rigid Strut Strap, 3", Stainless Steel

Item #: 153248

Cat #: PS-1100-3-SS

UPC: 702316503458

Sign In or Register to view pricing and more.
Documents & Guides
Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 3", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 3" Pipe Clamp Fittings
Also known as: 702316503458, PS-1100-3-SS

Specifications

Diameter: 3 in
Material: Stainless Steel
Diameter: 3 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)