600 MCM Copper Compression Lug

Item #: 153155

Cat #: CSWD-600-12-134

UPC: 783669647174

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 600, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669647174, CSWD-600-12-134

Specifications

Material: Copper
Volts AC: 600
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 600
Volts AC: 600
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)