![Compression Buttsplice, Copper, 750 MCM, Standard Barrel Compression Buttsplice, Copper, 750 MCM, Standard Barrel](https://rexel-cdn.com/products/image.jpg?i=7758CF1E-061B-4667-9B31-FC37454A50C1&f=420)
Compression Buttsplice, Copper, 750 MCM, Standard Barrel
Item #: 153130
Cat #: YS39L
UPC: 781810527153
Sign In or Register to view pricing and more.
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 750 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Black
Overview
Compression Buttsplice, Copper, Tin Plated, 750 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Black
Also known as: 781810527153, YS39L
Specifications
Material: | Copper |
Color: | Black |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 750 |
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Black |
Allowable Gauge Range: | 750 |
Customer Reviews
No reviews for this product
(0)