Clockwise Transposition Section, 4" x 4"

Item #: 15313

Cat #: F44LKT

UPC: 783510198107

Documents & Guides
Wireway Clockwise Transposition Section, Size/Dims: 4.00x4.00, Material/finish: Steel/Gray, For NEMA 12 Lay-In Wireway.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Clockwise Transposition Section, Size/Dims: 4.00x4.00, Material/finish: Steel/Gray, For NEMA 12 Lay-In Wireway.
HOFFMAN HOFF44LKT fittings are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature.
Also known as: 783510198107, F44LKT

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)