150W Wallpack, MH

Item #: 153111

Cat #: TWR1150MTBLPI

UPC: 745975146000

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 150W Metal Halide, Multi-Tap Ballast, Lamp Included

Overview

Wallpack, 150W Metal Halide, Multi-Tap Ballast, Lamp Included
Also known as: 745975146000, TWR1150MTBLPI

Specifications

Wattage: 150
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Material: Aluminum
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)