10 AWG MTW Stranded Copper, Blue/White Stripe, 500'

Item #: 153095

Cat #: MTW10STR264BLUWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG MTW Stranded Copper, Blue/White Stripe, 500 foot Spool

Overview

10 AWG MTW Stranded Copper, Blue/White Stripe, 500 foot Spool
Also known as: MTW10STR264BLUWHT500RL

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 500 ft
Color: Blue/White
Conductors: 1

Customer Reviews

No reviews for this product
(0)