6" INCANDESCENT NON-IC

Item #: 153079

Cat #: LP6NU

UPC: 745975581733

Sign In or Register to view pricing and more.
Documents & Guides
LIT LP6NU 6" INCANDESCENT NON-IC

Overview

LIT LP6NU 6" INCANDESCENT NON-IC
Also known as: 745975581733, LP6NU

Specifications

Mounting: Recessed
Type: Housing
Material: Steel
Mounting: Recessed
Material: Steel
Type: Housing

Customer Reviews

No reviews for this product
(0)