This product may not be available in all locations.
2
more

Push Button, Push-Pull, Red, 40mm Mushroom Head, Operator Only
Item #: 15306
Cat #: 9001KR9R
UPC: 78590132012
Documents & Guides
Push Button, Push-Pull, Red, 40 mm Mushroom Head, Operator Only, 30 mm
Sign In or Register to view pricing and more.
No associated products found.
Overview
Push Button, Push-Pull, Red, 40 mm Mushroom Head, Operator Only, 30 mm
This Harmony 9001K, modular red push button has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel, a round shape with 40mm mushroom head. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590132012, 9001KR9R
Specifications
Mounting: | Panel |
Color: | Red |
Size: | 30 mm |
Type: | Operator Only, Push-Pull, Pushbutton |
Diameter: | 40 mm |
Standards: | California Proposition 65 |
Mounting: | Panel |
Size: | 30 mm |
Diameter: | 40 mm |
Color: | Red |
Type: | Operator Only, Push-Pull, Pushbutton |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)