MIDGT FUSEBLOCK 600V 30A 3P PP

Item #: 15305

Cat #: 30323

UPC: 782001758264

Sign In or Register to view pricing and more.
Mersen midget fuse blocks accommodate all 30 ampere 1-1/2ö x 13/32ö midget fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 3 poles Pressure Plate With Double Quick Connects connection.

Overview

Mersen midget fuse blocks accommodate all 30 ampere 1-1/2ö x 13/32ö midget fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 3 poles Pressure Plate With Double Quick Connects connection.
Also known as: 782001758264, 30323

Specifications

Poles: 3
Type: Fuse Block
Mounting: Pressure Plate
Amps: 30
Class: CC
Poles: 3
Mounting: Pressure Plate
Class: CC
Type: Fuse Block
Amps: 30

Customer Reviews

No reviews for this product
(0)