Toggle Dimmer, 600W, Locator Light, Toggle Touch, Ivory

Item #: 1530
Cat #: TGI06-1LI
UPC: 078477208724
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Ivory.

Overview

Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, Color: Ivory.
Also known as: 078477208724, TGI06-1LI

Specifications

Type: 3-Way, Locator Light, Preset, Single-Pole, Toggle, Digital
Wattage: 600
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Locator Light, Preset, Single-Pole, Toggle, Digital
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: Ivory
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)