This product may not be available in all locations.
![Sensor, Photoelectric, Transmitted Beam, 18mm, 10 - 30VDC, 25 mA Sensor, Photoelectric, Transmitted Beam, 18mm, 10 - 30VDC, 25 mA](https://rexel-cdn.com/products/image.jpg?i=8F108DA8-347F-4CC0-839A-E1161EFDA645&f=420)
Sensor, Photoelectric, Transmitted Beam, 18mm, 10 - 30VDC, 25 mA
Item #: 15295
Cat #: 42CA-R1MPA1-D4
UPC: 612598528585
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 18 mm, 10 - 30 Volt DC, 25 mA, 4 Pin, DC Micro Connector
Overview
Sensor, Photoelectric, Transmitted Beam, 18 mm, 10 - 30 Volt DC, 25 mA, 4 Pin, DC Micro Connector
Also known as: 612598528585, 42CA-R1MPA1-D4
Specifications
Diameter: | 18 mm |
Type: | Transmitted Beam, Sensor |
Amps: | 0.025 |
Volts DC Range: | 10 - 30 |
Diameter: | 18 mm |
Amps: | 0.025 |
Type: | Transmitted Beam, Sensor |
Volts DC Range: | 10 - 30 |
Customer Reviews
No reviews for this product
(0)