FUSE LK QA 015A RB 23"

Item #: 1529406

Cat #: 6419-2T

UPC: 051712624329

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Cooper Power series Fit-All fuse link, QA- medium - 6419-2T

Overview

Eaton Cooper Power series Fit-All fuse link, QA- medium - 6419-2T
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
Also known as: 051712624329, 6419-2T

Specifications

Length: 23 in
Diameter: 0.750 in
Volts AC: 27kV
Speed: Medium Time Delay
Poles: 1
Amps: 15
Class: QA
Mounting: Cut Out
Length: 23 in
Volts AC: 27kV
Poles: 1
Class: QA
Diameter: 0.750 in
Speed: Medium Time Delay
Amps: 15
Mounting: Cut Out

Customer Reviews

No reviews for this product
(0)