Auxilary Contact, Front Mount, for XTRE Control relays, 2NO/NC, 16A

Item #: 152929

Cat #: XTCEXFAC22

UPC: 786689004965

Sign In or Register to view pricing and more.
Documents & Guides
Front Auxiliary Contact with 2 N.O. & 2 N.C. Contacts. Used with Sequence A, Frame B-C IEC Contactors.

Overview

Front Auxiliary Contact with 2 N.O. & 2 N.C. Contacts. Used with Sequence A, Frame B-C IEC Contactors.
Eaton’s new line of XT relays and timers includes mini and standard frame control relays and auxiliary contacts, mini electronic on-delay and multi-function timers and an electronic star-delta (wye-delta) timer for use in star-delta (wye-delta) combinations. Because XT meets UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications.
Also known as: 786689004965, XTCEXFAC22

Specifications

Type: 2 N.O. / 2 N.C., IEC, Auxiliary Contact
Volts DC: 600
Mounting: Front
Volts AC: 600
Amps: 16
Type: 2 N.O. / 2 N.C., IEC, Auxiliary Contact
Mounting: Front
Amps: 16
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)