84W Wallpack, CFL

Item #: 152918

Cat #: TWR12/42TRTMVOLTLPI

UPC: 784231005316

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Twin 42W CFL, 120-277V, Cast and Glass Rectangula, With 120-277V Ballast, Lamps Included

Overview

Wallpack, Twin 42W CFL, 120-277V, Cast and Glass Rectangula, With 120-277V Ballast, Lamps Included
Also known as: 784231005316, TWR12/42TRTMVOLTLPI

Specifications

Color: Bronze
Wattage: 84
Material: Aluminum
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Color: Bronze
Material: Aluminum
Volts AC Range: 120 - 277
Wattage: 84
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)