This product may not be available in all locations.
![Push button, Type B, standard duty control station, 5A, 600 VAC, START/STOP, red pilot light, NEMA 1 Push button, Type B, standard duty control station, 5A, 600 VAC, START/STOP, red pilot light, NEMA 1](https://rexel-cdn.com/products/pdocrefpio00007255pfiletyperendition4000png.jpg?i=7F6D3B12-BB32-4312-AAE7-29321CFF2CED&f=420)
Push button, Type B, standard duty control station, 5A, 600 VAC, START/STOP, red pilot light, NEMA 1
Item #:
152872
Cat #:
9001BG308
UPC:
785901390350
Sign In or Register to view pricing and more.
Documents & Guides
Push button, Type B, standard duty control station, 5A, 600 VAC, START/STOP, red pilot light, NEMA 1
Overview
Push button, Type B, standard duty control station, 5A, 600 VAC, START/STOP, red pilot light, NEMA 1
These standard duty control stations come complete with an enclosure, operators and contacts. This control station has two square momentary push buttons and a pilot light. It has a START push button with a normally open contact. It has a STOP push button with a normally closed contact. It also has a 120 VAC/VDC red pilot light. This NEMA 1 general purpose control station is surface mounted. The push button contacts are standard duty rated. The contacts have a B600 rating. That is a break rating of 360 VA for a inductive load with a 35% power factor or 5A resistive. The contacts also have a P600 rating for DC loads. Classic screw clamp connections are used to connected to control circuits. Control station is UL Listed and CSA certified.
Also known as: 785901390350, 9001BG308
Specifications
Mounting: | Surface |
Standards: | California Proposition 65 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)