Slide Dimmer, 1000W, Incandescent, Nova, Almond

Item #: 152856
Cat #: N-1000-AL
UPC: 027557090193
Sign In or Register to view pricing and more.

Overview

Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Almond.
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in almond
Also known as: 027557090193, N-1000-AL

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Color: Almond
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Family / Style: Nova
Light Technology: Halogen
Volts AC: 120
Poles: 1
Color: Almond
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)