FPLP 16/4 SOLID RED FIRE ALARM WIRE 1000FT

Item #: 152834

Cat #: FPLP164SOLRED1000R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FPLP 16/4 SOLID RED FIRE ALARM WIRE 1000FT

Overview

FPLP 16/4 SOLID RED FIRE ALARM WIRE 1000FT
Also known as: FPLP164SOLRED1000R

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)