Wireway 90° Elbow, Type 12, Lay-In, Clockwise Opening, 6" x 6", Gray

Item #: 15281

Cat #: F66LE9KT

UPC: 783510198305

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, NEMA Type 12, Lay-In, Clockwise Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch

Overview

Wireway 90° Elbow, NEMA Type 12, Lay-In, Clockwise Opening, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 x 6 Inch
nVent HOFFMAN HOFF66LE9KT fittings are used when it is necessary to rotate the open side of the wireway run by 90 degrees and still retain the lay-in feature.
Also known as: 783510198305, F66LE9KT

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)