Wing-Nut® Wire Conn, Model 454® Blue, 25/Box

Item #: 15280

Cat #: 30-454

UPC: 783250304547

Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Winged Type, Blue, Wire Range: 14 - 6 AWG, Package of 25. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Color Coded, Winged Type, Blue, Wire Range: 14 - 6 AWG, Package of 25. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
Wing-Nut® wire connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.
Also known as: 783250304547, 30-454, Big Blue Wirenuts, Weather Proof / Lubrication, Big Blue, Big Blue Wire Connector

Specifications

Color: Blue
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 14 - 12
Color: Blue
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 14 - 12

Customer Reviews

No reviews for this product
(0)