Heater Pack, 23.50 - 34.80, Range, Adjustable, Class 10

Item #: 152789

Cat #: H2114B-3

UPC: 782113004853

Sign In or Register to view pricing and more.
Full Load Amperes Range: 23.50 - 34.80. Heater Pack with Fast Trip - Class 10. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays. ***Package of 3***

Overview

Full Load Amperes Range: 23.50 - 34.80. Heater Pack with Fast Trip - Class 10. For NEMA & IEC Freedom Series 32 & 75 Amp Overload Relays. ***Package of 3***
Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.
Also known as: 782113004853, H2114B-3

Specifications

Family / Style: Freedom
Poles: 3
Type: Heater Pack
Amps Range: 23.500 - 34.800
Family / Style: Freedom
Type: Heater Pack
Poles: 3
Amps Range: 23.500 - 34.800

Customer Reviews

No reviews for this product
(0)