Contactor, Definite Purpose, 40A, 4 pole, 25 HP at 575 VAC, 3 phase, 277 VAC 60 Hz coil, open

Item #: 152788

Cat #: 8910DPA44V04

UPC: 785901342717

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 40A, 4 pole, 25 HP at 575 VAC, 3 phase, 277 VAC 60 Hz coil, open

Overview

Contactor, Definite Purpose, 40A, 4 pole, 25 HP at 575 VAC, 3 phase, 277 VAC 60 Hz coil, open
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This four pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes. It also has a 3 HP at 115 VAC single phase, 7.5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 20 HP at 460 VAC three phase and 25 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 277 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.78 inches by 2.75 inches and 3.04 tall. These contactors are UL component recognized and CSA certified.
Also known as: 785901342717, 8910DPA44V04

Specifications

Volts AC Control: 277
Phase: 3
Type: Contactor, Definite Purpose
Mounting: Surface
Amps: 40
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 277
Type: Contactor, Definite Purpose
Amps: 40
Volts AC: 600
Phase: 3
Mounting: Surface
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)