
Reducing Bushing, Threaded, 1" x 3/4", Steel
Item #: 15278
Cat #: RB-322S
UPC: 783126467109
Documents & Guides
Reducing Bushing, Threaded, 1 x 3/4 Inch, Steel, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.
Overview
Reducing Bushing, Threaded, 1 x 3/4 Inch, Steel, For Use With Rigid/IMC Conduit
OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.
Also known as: 783126467109, RB-322S
Specifications
Diameter: | 3/4 in, 1 in |
Material: | Steel |
Diameter: | 3/4 in, 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)