Sealed Pure Lead Battery, 6.0 VDC, 8.0 Ah

Item #: 152741

Cat #: 0120707

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Sealed Pure Lead Battery, 6.0 Volts DC, 8.0 Ah, Supplies 4.2 Amps @ 6 Volts for 90 Minutes, Alternate Part Number: 12-707

Overview

Sealed Pure Lead Battery, 6.0 Volts DC, 8.0 Ah, Supplies 4.2 Amps @ 6 Volts for 90 Minutes, Alternate Part Number: 12-707
Also known as: 0120707

Specifications

Material: Malleable Iron
Diameter: 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)