Transformer, Control, 1KVA, Multi-Tap, Imperator, Group 1

Item #: 152738

Cat #: PH1000MLI

UPC: 803423078416

Transformer, Industrial Control, Imperator, Group 1, 1 KVA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Industrial Control, Imperator, Group 1, 1 KVA, Encapsulated, 208/230/460 - 115/24, 480/240 - 120/25, 440/220/200 - 110/23
The HPS Imperator series is a unique innovative and compact design that provides the ideal solution for any industrial control application. The HPS Imperator’s unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32” x 1 1/2” midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today. The windings and internal terminations of the HPS Imperator are encapsulated which protects them from moisture, dirt and other airborne contaminants. The custom molded coil covers, with their unique ‘fin shaped’ design, combine superior transformer cooling properties with a clean bold look.
Also known as: 803423078416, PH1000MLI

Specifications

Phase: 1
Volt Amps: 1kVA
Type: Industrial Control Transformer
Primary Voltage: 208/230/460, 240/480, 200/220/44
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Type: Industrial Control Transformer
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 1kVA
Primary Voltage: 208/230/460, 240/480, 200/220/44

Customer Reviews

No reviews for this product
(0)