Rotary Dimmer, Push On/Off, 3-Way, Ivory

Item #: 152624

Cat #: D-603P-IV

UPC: 027557670043

Sign In or Register to view pricing and more.
Rotary Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Push On/Off Knob, Ivory

Overview

Rotary Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Push On/Off Knob, Ivory
Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, 3-way, 120V/600W in ivory
Also known as: 027557670043, D-603P-IV

Specifications

Type: Rotary, 3-Way
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, 3-Way
Volts AC: 120
Color: Ivory
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)