600V 60A J 3P FUSE BLK

Item #: 15260

Cat #: 60603J

UPC: 782001758295

Sign In or Register to view pricing and more.

Overview

600V 60A J 3P FUSE BLK
Also known as: 782001758295, 60603J

Specifications

Poles: 3
Mounting: Surface
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating AC: 200 kA
Family / Style: 606
Material: GFPC
Poles: 3
Class: J
Amps: 60
Family / Style: 606
Mounting: Surface
Volts AC: 600
Interrupt Rating AC: 200 kA
Material: GFPC

Customer Reviews

No reviews for this product
(0)