Twister® Wire Connector, Model 342® Gray, 250/Bag

Item #: 15257

Cat #: 30-642

UPC: 783250306428

Documents & Guides
Wire Connector, Color Coded, Winged Twister® Type, Gray, Wire Range: 18 - 6 AWG, Package of 250. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Connector, Color Coded, Winged Twister® Type, Gray, Wire Range: 18 - 6 AWG, Package of 250. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®
More comfort, less fatigue. Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progressive tightening ensuring dependable connections. The Twister® also features a hexagonal top with a ribbed cap for fast fingertip starts as well as nut driver installation. The tough, flame-retardant shell withstands the most rugged environmental extremes while the deep skirt provides maximum dielectric strength. Additionally, The Twister® can easily be removed for repeat use on the same size or larger wire combinations.
Also known as: 783250306428, 30-642

Specifications

Material: Copper
Color: Gray
Standards: California Proposition 65
Allowable Gauge Range: 18 - 6
Material: Copper
Standards: California Proposition 65
Color: Gray
Allowable Gauge Range: 18 - 6

Customer Reviews

No reviews for this product
(0)