Air Conditioner, Side Mount, Type 12, 3R, 115V, 50/60Hz
Item #: 152528
Cat #: CR430616G002
UPC: 783510193188
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Air Conditioner, Side Mount, Type 12, 3R, 115 Volt, 50/60Hz, 5500/6000 BTU, Material/Finish: Steel/Gray
Overview
Air Conditioner, Side Mount, Type 12, 3R, 115 Volt, 50/60Hz, 5500/6000 BTU, Material/Finish: Steel/Gray
Also known as: 783510193188, CR430616G002
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)