Programming Port, Cat 5e Ethernet, GFCI, 15A, 120VAC, Type 12

Item #: 152397

Cat #: P-R2-K4RF3

UPC: 842864101536

Sign In or Register to view pricing and more.
Documents & Guides
Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 12, Size K

Overview

Programming Port, Cat 5e Ethernet, GFCI, 15 Amp, 120 Volt AC, 3 Amp Breaker, Type 12, Size K
GracePorts® are intended to be mounted in or on an enclosure product. Installation should be performed by a qualified technician and adhere to applicable regulatory codes. These devices are for mounting on the flat surface of enclosures having the same type environmental ratings.
Also known as: 842864101536, P-R2-K4RF3

Specifications

Mounting: Panel
Size: K
IP/NEMA Rating: NEMA 12
Connector Type: CAT 5E
Mounting: Panel
IP/NEMA Rating: NEMA 12
Size: K
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)