
Sign In or Register to view pricing and more.
Documents & Guides
Wire Connector, Color Coded, Winged Type, Color: Yellow, Wire Range: 18 - 10 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Overview
Wire Connector, Color Coded, Winged Type, Color: Yellow, Wire Range: 18 - 10 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
IDEAL, Wire Connector, Wing-Nut® , Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Conductor Range: 18 - 10 AWG, Min 2 - 18, MAX 3-12, Material: Flame-retardant polypropelene shell, Color: Yellow, Voltage Rating: 600 V, Model Number: 451, Width: 1-1/64 IN, Height: 11/16 IN, Flammability Rating: UL 94V-2
Also known as: 783250306510, 30-651
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Yellow |
Allowable Gauge Range: | 18 - 10 |
Material: | Copper |
Color: | Yellow |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 18 - 10 |
Customer Reviews
No reviews for this product
(0)