Light Curtain, Transmitter, 1280mm Height, 30mm Resolution, 64 Beams

Item #: 152343

Cat #: 440L-T4K1280YD

UPC: 611320944402

Documents & Guides
Light Curtain, GuardShield, Transmitter, 1280 mm Protected Height, 30 mm Resolution, 64 Beams
Sign In or Register to view pricing and more.

Overview

Light Curtain, GuardShield, Transmitter, 1280 mm Protected Height, 30 mm Resolution, 64 Beams
Also known as: 611320944402, 440L-T4K1280YD

Specifications

Type: Light Curtain, Transmitter
Size: 64 beams
Range: 30 mm
Height: 1280 mm
Type: Light Curtain, Transmitter
Range: 30 mm
Size: 64 beams
Height: 1280 mm

Customer Reviews

No reviews for this product
(0)