Terminal Block,15A, 300V, AC/DC, 3 Level, Gray, 2.5mm

Item #: 15233

Cat #: 1492-LTF3

UPC: 662073056195

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 15 Amp, 300 Volt AC/DC, 3 Circuit Feed Through, with Multiple Cross Connection, Gray, 26 - 12 AWG, 2.5 mm, 25 in a Package

Overview

Terminal Block, 15 Amp, 300 Volt AC/DC, 3 Circuit Feed Through, with Multiple Cross Connection, Gray, 26 - 12 AWG, 2.5 mm, 25 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-LTF3 from Rockwell Automation® is a gray 2.5 mm (5.1 x 110.5x 63 mm [0.20 x 4.35 x 2.48 IN]) spring-clamp terminal block with one pole. It has a three-circuit feed-through and multiple cross connection points. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073056195, 1492-LTF3

Specifications

Poles: 3
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 15
Volts DC: 300
Size: 2.500 mm
Allowable Gauge Range: 26 - 12
Poles: 3
Family / Style: 1492
Color: Gray
Volts DC: 300
Allowable Gauge Range: 26 - 12
Volts AC: 300
Mounting: DIN Rail
Amps: 15
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)