Slide Dimmer, 600W, Single-Pole, Skylark, Black

Item #: 152317
Cat #: S-600P-BL
UPC: 027557330114
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Black

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Black
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W in black
Also known as: 027557330114, S-600P-BL

Specifications

Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Color: Black
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Poles: 1
Light Technology: Halogen
Type: Slide, Preset, Single-Pole
Color: Black
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)