Combination Opening Wallplate, 2-Gang, Light Almond, Standard

Item #: 152316

Cat #: FG-2-TD-LA

UPC: 027557554398

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Combination Opening Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond Gloss.

Overview

2-Gang Combination Opening Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Light Almond Gloss.
Fassada, Gloss, Combination Traditional/Designer wallplate in light almond
Also known as: 027557554398, FG-2-TD-LA

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Color: Light Almond
Gangs: 2
Mounting: Device
Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 2
Color: Light Almond
Mounting: Device

Customer Reviews

No reviews for this product
(0)