Safety Switch, 30A, 2P, 600V/600DC, Neutral, HD Fusible, NEMA 1

Item #: 152269

Cat #: DH261NGK

UPC: 786685177038

Sign In or Register to view pricing and more.
30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

30 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 786685177038, DH261NGK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)