12V ROUND BACK MR16

Item #: 15226

Cat #: T442-BL

UPC: 661209200112

Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Round Back Low Voltage 50W MR16

Overview

Enclosed Round Back Low Voltage 50W MR16
Also known as: 661209200112, T442-BL

Specifications

Type: Track Heads
Color: Black
Wattage: 50
Diameter: 2 1/2 in
Type: Track Heads
Wattage: 50
Color: Black
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)