NEMA 4X INDUSTRIAL EMERGENCY LIGHT
Item #: 152201
Cat #: INDX12-100-H1212-ULT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
NEMA 4X INDUSTRIAL EMERGENCY LIGHT
Overview
NEMA 4X INDUSTRIAL EMERGENCY LIGHT
Also known as: INDX12-100-H1212-ULT
Specifications
Material: | Polycarbonate |
Wattage: | 100 |
Color: | Gray |
Volts DC: | 12 |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 4X |
Material: | Polycarbonate |
Color: | Gray |
Volts AC Range: | 120 - 277 |
Wattage: | 100 |
Volts DC: | 12 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)