Chandelier, 3-Light, 100W, Brushed Nickel

Item #: 152197
Cat #: 31625-962
UPC: 785652316203
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22 inch, Finish: Brushed Nickel, Family: Wheaton

Overview

Chandelier, 3-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 22 inch, Finish: Brushed Nickel, Family: Wheaton
Also known as: 785652316203, 31625-962

Specifications

Base: Medium Screw (E26)
Wattage: 100
Diameter: 22 in
Color: Brushed Nickel
Type: 3-Light, Chandelier
Base: Medium Screw (E26)
Diameter: 22 in
Type: 3-Light, Chandelier
Wattage: 100
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)