CONTACTOR, 400 DP

Item #: 152192

Cat #: 400-DP90NJ3

UPC: 611320350180

Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP90NJ3 CONTACTOR, 400 DP,

Overview

AB 400-DP90NJ3 CONTACTOR, 400 DP,
Also known as: 611320350180, 400-DP90NJ3

Specifications

Poles: 3
Type: Contactor
Amps: 75
Family / Style: 400
Volts AC Control: 24
Volts AC: 600
Poles: 3
Amps: 75
Volts AC Control: 24
Type: Contactor
Family / Style: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)