CUT GHB1045 45A GHB 1P BKR FOR KEY

Item #: 152166

Cat #: GHB1045

UPC: 786679006382

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 45amp, 277/480 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Sign In or Register to view pricing and more.

No associated products found.

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghb, Bolt-on, 1-pole, 45amp, 277/480 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679006382, GHB1045

Specifications

Amps: 45
Volts AC: 277
Volts DC: 125
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Amps: 45
Volts DC: 125
Mounting: Bolt On
Volts AC: 277
Poles: 1
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)