Breaker, 15A, 2P, 240VAC, 10kAIC

Item #: 152093

Cat #: BAB2015H

UPC: 786679302170

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Type BAB, Bolt-On, 2-Pole, 15 Amp, 240VAC, 10 kAIC, Thermal Magnetic

Overview

Breaker, Type BAB, Bolt-On, 2-Pole, 15 Amp, 240VAC, 10 kAIC, Thermal Magnetic
Also known as: 786679302170, BAB2015H

Specifications

Poles: 2
Amps: 15
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 15
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)