Fan Filter/Finger Guard Kit, Diameter: 6", Non-Metallic

Item #: 15202

Cat #: AFLTR6LD

UPC: 783510174248

Documents & Guides
Fan Filter/Finger Guard Kit, Diameter: 6 Inch, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fan Filter/Finger Guard Kit, Diameter: 6 Inch, Non-Metallic
The nVent HOFFMAN® fan filter and finger guard kit is a low-density filter kit for 6 IN (152 MM) fans, and can also be used as a vent. Filter is removable and can be cleaned and reused.
Also known as: 783510174248, AFLTR6LD

Specifications

Color: Black
Material: Plastic
Width: 6.380 in
Depth: 0.310 in
Finish: Smooth Matte
Height: 1.910 in
Color: Black
Width: 6.380 in
Finish: Smooth Matte
Material: Plastic
Depth: 0.310 in
Height: 1.910 in

Customer Reviews

No reviews for this product
(0)