27KW 2.4L 1800RPM

Item #: 151987

Cat #: QT02724ANAN

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
GNC QT02724ANAN 27KW 2.4L 1800RPM

Overview

GNC QT02724ANAN 27KW 2.4L 1800RPM
Also known as: QT02724ANAN

Specifications

Standards: California Proposition 65
Wattage: 27 kW
Standards: California Proposition 65
Wattage: 27 kW

Customer Reviews

No reviews for this product
(0)