50W FLAT BACK WHITE

Item #: 15196

Cat #: R521-WHB-WH

UPC: 661209030597

Documents & Guides
Flat Back 50W PAR20/R20
Sign In or Register to view pricing and more.

Overview

Flat Back 50W PAR20/R20
Also known as: 661209030597, R521-WHB-WH

Specifications

Type: Track Heads
Diameter: 3 1/2 in
Color: White
Wattage: 50
Type: Track Heads
Color: White
Diameter: 3 1/2 in
Wattage: 50

Customer Reviews

No reviews for this product
(0)