Marker Cards, Blank, Snap-In, Individual, for 1492-L, 3mm x 5mm

Item #: 15194
Cat #: 1492-M3X5
UPC: 662073059875
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-L, 3 mm x 5 mm, 100 per Card, 5 in a Package

Overview

Marker Cards, Blank, Snap-In, Individual, for 1492-L, 3 mm x 5 mm, 100 per Card, 5 in a Package
Also known as: 662073059875, 1492-M3X5

Specifications

Mounting: Snap On
Family / Style: 1492
Color: White
Size: 3 x 5 mm
Mounting: Snap On
Color: White
Family / Style: 1492
Size: 3 x 5 mm

Customer Reviews

No reviews for this product
(0)